Safety Pin, 1/8 in Dia, 1-1/2 in Usable Lg, 1/8 in Wire Dia, 1 PK

  • Mfr # SFPS6-125-1500H

  • Zoro # G500417817


product price:  $0.99
/ea
Sold in multiples of 27 for $26.73

Key Features

Usable Length
1-1/2 in
Wire Diameter
1/8 in
Material
316 Stainless Steel
Material Grade/Class
Ungraded
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPS6-125-1500H
Zoro #
G500417817
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
1-1/2 in
Wire Diameter
1/8 in
Pin Diameter
1/8 in

Details

Item
Safety Pin
Material
316 Stainless Steel
Material Grade/Class
Ungraded

Description

Safety Pins-Stainless. Safety Pin 1/8 x 1-1/2 HD SS316 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.