Safety Pin, Zn Plt Spg Stl, .047 Dia x 2.523 Overall L x 2.188 Eff L x .260 W
- Mfr # SFP-047-2187
- Zoro # G923415759
product price:Â
$
0.46
/ea
Sold in multiples of 20 for
$9.20
Key Features
Material
Hard Drawn Spring Wire
Finish
Zinc Plated
Pin Diameter
3/64 in
Overall Length
2.523 in
Usable Length
2-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-047-2187
- Zoro #
- G923415759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/64 in
- Overall Length
- 2.523 in
- Usable Length
- 2-3/16 in
Details
- Material
- Hard Drawn Spring Wire
- Finish
- Zinc Plated
- Item
- Safety Pin
Description
Safety Pin - Zinc Plated Spring Steel - 0.047 in Dia x 2.523 in Overall Length x 2.188 in Effective Length x 0.260 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.