Self-Retained Nuts, 3/8"-16, Spring Steel, Zinc Plated, 0.155 in Ht

  • Mfr # EFLNH-RF381600-598

  • Zoro # G815913981


product price:  $0.11
/ea
Sold in multiples of 150 for $16.50

Key Features

Thread Size
3/8"-16
Material
Spring Steel
Finish
Zinc Plated
Hex Height
0.155 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFLNH-RF381600-598
Zoro #
G815913981
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Height
0.155 in

Details

Item
Self-Retained Nuts
Material
Spring Steel
Finish
Zinc Plated

Description

Lock-Nut Hex Screw Size 3/8-16 9/16 Drive Zinc Mechanical .0003 Min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.