Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single, Split Collar, 1-3/4"x1x1/2"SS

  • Mfr # SC1-1000-SS

  • Zoro # G9149561


product price: $11.75
/ea
Sold in multiples of 2 for $23.50

Key Features

Number of Pieces
1
Outside Dia.
1.742"
Dimension Type
Inch
Width
1/2"
Screw Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC1-1000-SS
Zoro #
G9149561
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1.742"
Dimension Type
Inch
Width
1/2"
Screw Size
1/4"-28

Details

Material
Stainless Steel
Number of Pieces
1

Description

Single,Split Collar,1-3/4"x1x1/2"SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.