This item is Discontinued.

Huyett Slotted Spring Pin, 1/2" x 5 HCS ZC SP-500-5000

Slotted Spring Pin, 1/2" x 5 HCS ZC (Discontinued)

  • Mfr # SP-500-5000
  • Zoro # G9051701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-500-5000
Zoro #
G9051701
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.500" (1/2)
Wall Thickness
.094" (3/32)
Actual Dia. (Min.-Max)
0.513" to 0.524"
Overall Length
5.000" (5)
Fits Hole Dia. (Min.-Max.)
.500" - .510"

Details

System of Measurement
Inch
Basic Material
High Carbon Steel
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
27100 lbs
Rockwell Hardness
HV 458-560
Finish
Zinc Clear

Description

Slotted Spring Pin,1/2" x 5 HCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.