This item is Discontinued.

Huyett Slotted Spring Pin, 3/16" x 2-3/4" HCS ZC SP-187-2750

Slotted Spring Pin, 3/16" x 2-3/4" HCS ZC (Discontinued)

  • Mfr # SP-187-2750
  • Zoro # G9151646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-187-2750
Zoro #
G9151646
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.188" (3/16)
Wall Thickness
.040"
Fits Hole Dia. (Min.-Max.)
.187" - .192"
Actual Dia. (Min.-Max)
0.194" to 0.199"
Overall Length
2.750" (2-3/4)

Details

System of Measurement
Inch
Basic Material
High Carbon Steel
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
4150 lbs
Rockwell Hardness
HV 458-560
Finish
Zinc Clear

Description

Slotted Spring Pin,3/16" x 2-3/4" HCS ZC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.