Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP-187-4000
Zoro #
G9156616
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
.188" (3/16)
Actual Dia. (Min.-Max)
0.194" to 0.199"
Overall Length
4.000" (4)
Fits Hole Dia. (Min.-Max.)
.187" - .192"
Wall Thickness
.040"
Details
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
4150 lbs
Finish
Plain
Description
Slotted Spring Pin,3/16" x4" HCS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.