Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.062 in Dia x 1.000 in Length x 0.012 in Wall
- Mfr # SPS3-062-1000
- Zoro # G923408461
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Pin Diameter
1/16 in
Double Shear Strength (Lbs.)
250 lb
Material Grade/Class
302/304
Standards
ASME B18.8.2
Wall Thickness
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-062-1000
- Zoro #
- G923408461
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 250 lb
- Material Grade/Class
- 302/304
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Finish
- Plain
Dimensions
- Pin Diameter
- 1/16 in
- Wall Thickness
- 0.012 in
- Shank Length
- 1 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.062 in Dia x 1.000 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.