Slotted Spring Pin, Standard Duty, 302/304 SS, 0.078 in Dia x 0.250 in Length x 0.018 in Wall
- Mfr # SPS3-078-0250
- Zoro # G623412881
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Standards
ASME B18.8.2
Finish
Plain
Material Grade/Class
302/304
Pin Diameter
5/64 in
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-078-0250
- Zoro #
- G623412881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 1/4 in
- Wall Thickness
- 0.018 in
Details
- Standards
- ASME B18.8.2
- Finish
- Plain
- Material Grade/Class
- 302/304
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 460 lb
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.078 in Dia x 0.250 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.