Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.125 in Dia x 0.500 in L x 0.028 in Wall
- Mfr # MS171526
- Zoro # G123401026
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Standards
MS171526
Finish
Plain
Material
410/420 Stainless Steel
Wall Thickness
0.028 in
Pin Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171526
- Zoro #
- G123401026
- UPC #
- -
- Country of Origin
- United States
- Standards
- MS171526
- Finish
- Plain
- Material
- 410/420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 410/420
- Double Shear Strength (Lbs.)
- 2100 lb
- Rockwell Hardness
- HRC 43-52
Dimensions
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
- Shank Length
- 1/2 in
Description
Mil. Spec. MS171526 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.125 in Dia x 0.500 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.