Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.094 in Dia x 0.688 in Length x 0.022 in Wall
- Mfr # SPS3-093-0687
- Zoro # G223417545
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Material
302/304 Stainless Steel
Pin Diameter
3/32 in
Double Shear Strength (Lbs.)
670 lb
Shank Length
11/16 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-093-0687
- Zoro #
- G223417545
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 670 lb
- Standards
- ASME B18.8.2
- Finish
- Plain
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 11/16 in
- Wall Thickness
- 0.022 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.094 in Dia x 0.688 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.