Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.188 in Dia x 3.000 in Length x 0.040 in Wall
- Mfr # SPS3-187-3000
- Zoro # G723408081
product price:Â
$
3.45
/ea
Sold in multiples of 100 for
$345.00
Key Features
Double Shear Strength (Lbs.)
2425 lb
Standards
ASME B18.8.2
Pin Diameter
3/16 in
Finish
Plain
Material Grade/Class
302/304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-187-3000
- Zoro #
- G723408081
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 2425 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Material Grade/Class
- 302/304
- Material
- 302/304 Stainless Steel
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 3 in
- Wall Thickness
- 0.04 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.188 in Dia x 3.000 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.