Slotted Spring Pin, Standard Duty, 302/304 SS, 0.219 in Dia x 0.875 in Length x 0.048 in Wall
- Mfr # SPS3-218-0875
- Zoro # G023419466
product price:Â
$
0.51
/ea
Sold in multiples of 100 for
$51.00
Key Features
Wall Thickness
0.048 in
Standards
ASME B18.8.2
Pin Diameter
7/32 in
Material
302/304 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-218-0875
- Zoro #
- G023419466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 7/32 in
- Shank Length
- 7/8 in
Details
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 3400 lb
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.219 in Dia x 0.875 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.