Slotted Spring Pin, Standard Duty, 410/420 SS, 0.219 in Dia x 0.750 in L x 0.048 in Wall
- Mfr # MS16562-242
- Zoro # G823412247
product price:Â
$
0.64
/ea
Sold in multiples of 100 for
$64.00
Key Features
Finish
Plain
Material
410/420 Stainless Steel
Double Shear Strength (Lbs.)
5700 lb
Wall Thickness
0.048 in
Standards
MS16562
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-242
- Zoro #
- G823412247
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 410/420 Stainless Steel
- Double Shear Strength (Lbs.)
- 5700 lb
- Standards
- MS16562
- Rockwell Hardness
- HRC 43-52
Dimensions
- Shank Length
- 3/4 in
- Wall Thickness
- 0.048 in
- Pin Diameter
- 7/32 in
Description
Mil. Spec. MS16562-242 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.219 in Dia x 0.750 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.