Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.219 in Dia x 1.500 in Length x 0.048 in Wall
- Mfr # SPS3-218-1500
- Zoro # G423423384
product price:Â
$
0.83
/ea
Sold in multiples of 100 for
$83.00
Key Features
Standards
ASME B18.8.2
Finish
Plain
Double Shear Strength (Lbs.)
3400 lb
Pin Diameter
7/32 in
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-218-1500
- Zoro #
- G423423384
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 7/32 in
- Wall Thickness
- 0.048 in
- Shank Length
- 1-1/2 in
Details
- Standards
- ASME B18.8.2
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 3400 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.219 in Dia x 1.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.