Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.156 in Dia x 2.25 in L x 0.032 in Wall
- Mfr # SPPH-156-2250
- Zoro # G923420555
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Standards
ASME B18.8.2
Wall Thickness
0.032 in
Rockwell Hardness
HV 420-545
Finish
Phosphate Coated
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-156-2250
- Zoro #
- G923420555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-1/4 in
- Wall Thickness
- 0.032 in
- Pin Diameter
- 5/32 in
Details
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 420-545
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 2200 lb
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.156 in Dia x 2.250 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.