Slotted Spring Pin, Standard Duty, 302/304 SS, 0.219 in Dia x 3.000 in Length x 0.048 in Wall
- Mfr # SPS3-218-3000
- Zoro # G723422902
product price:Â
$
1.79
/ea
Sold in multiples of 100 for
$179.00
Key Features
Material
302/304 Stainless Steel
Standards
ASME B18.8.2
Shank Length
3 in
Pin Diameter
7/32 in
Wall Thickness
0.048 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-218-3000
- Zoro #
- G723422902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3 in
- Pin Diameter
- 7/32 in
- Wall Thickness
- 0.048 in
Details
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 3400 lb
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.219 in Dia x 3.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.