Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Yellow, 0.188 in Dia x 1.25 in L x 0.040 in Wall
- Mfr # SPY-187-1250
- Zoro # G123425497
product price:Â
$
0.43
/ea
Sold in multiples of 100 for
$43.00
Key Features
Material Grade/Class
1070-1080
Finish
Zinc Yellow
Double Shear Strength (Lbs.)
4150 lb
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPY-187-1250
- Zoro #
- G123425497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-1/4 in
- Wall Thickness
- 0.04 in
Details
- Material Grade/Class
- 1070-1080
- Finish
- Zinc Yellow
- Double Shear Strength (Lbs.)
- 4150 lb
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.188 in Dia x 1.250 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.