Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.250 in Dia x 0.875 in Length x 0.048 in Wall
Mfr # SPS3-250-0875
Zoro # G123405567
product price:Â
$
0.65
/ea
Sold in multiples of 100 for $65.00
Key Features
Wall Thickness
0.048 in
Pin Diameter
1/4 in
Finish
Plain
Double Shear Strength (Lbs.)
4100 lb
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-250-0875
- Zoro #
- G123405567
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
- Shank Length
- 7/8 in
Details
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 4100 lb
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.250 in Dia x 0.875 in Length x 0.048 in Wall