Slotted Spring Pin, Standard Duty, Zinc Plated, 0.078 in Dia x 0.562 in L x 0.018 in Wall
- Mfr # SP-078-0562
- Zoro # G523401626
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
800 lb
Finish
Zinc Plated
Material
1070-1095 High Carbon Steel
Material Grade/Class
1070-1095
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-078-0562
- Zoro #
- G523401626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.018 in
- Shank Length
- 9/16 in
- Pin Diameter
- 5/64 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 800 lb
- Finish
- Zinc Plated
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.078 in Dia x 0.562 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.