Slotted Spring Pin, Standard Duty, 302/304 SS, 0.250 in Dia x 2.250 in Length x 0.048 in Wall
- Mfr # SPS3-250-2250
- Zoro # G923424836
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
Standards
ASME B18.8.2
Material
302/304 Stainless Steel
Double Shear Strength (Lbs.)
4100 lb
Finish
Plain
Pin Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-250-2250
- Zoro #
- G923424836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 2-1/4 in
- Wall Thickness
- 0.048 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 302/304 Stainless Steel
- Double Shear Strength (Lbs.)
- 4100 lb
- Finish
- Plain
- Material Grade/Class
- 302/304
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.250 in Dia x 2.250 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.