Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.156 in Dia x 1.000 in L x 0.032 in Wall
- Mfr # MS16562-232
- Zoro # G623418326
product price:Â
$
0.41
/ea
Sold in multiples of 100 for
$41.00
Key Features
Finish
Plain
Rockwell Hardness
HRC 43-52
Wall Thickness
0.032 in
Material
410/420 Stainless Steel
Material Grade/Class
410/420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-232
- Zoro #
- G623418326
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Rockwell Hardness
- HRC 43-52
- Material
- 410/420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 410/420
- Double Shear Strength (Lbs.)
- 3000 lb
- Standards
- MS16562
Dimensions
- Wall Thickness
- 0.032 in
- Shank Length
- 1 in
- Pin Diameter
- 5/32 in
Description
Mil. Spec. MS16562-232 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.156 in Dia x 1.000 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.