Slotted Spring Pin, Standard Duty, 302/304 SS, 0.312 in Dia x 1.500 in Length x 0.062 in Wall
- Mfr # SPS3-312-1500
- Zoro # G323419678
product price:Â
$
1.39
/ea
Sold in multiples of 100 for
$139.00
Key Features
Standards
ASME B18.8.2
Pin Diameter
5/16 in
Shank Length
1-1/2 in
Double Shear Strength (Lbs.)
6300 lb
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-312-1500
- Zoro #
- G323419678
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 6300 lb
- Finish
- Plain
- Material
- 302/304 Stainless Steel
Dimensions
- Pin Diameter
- 5/16 in
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.062 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.312 in Dia x 1.500 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.