Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.062 in Dia x 0.938 in Length x 0.012 in Wall
- Mfr # SPP-062-0937
- Zoro # G323408061
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Double Shear Strength (Lbs.)
430 lb
Shank Length
15/16 in
Material
1070-1080 High Carbon Steel
Rockwell Hardness
HV 458-560
Pin Diameter
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-062-0937
- Zoro #
- G323408061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 15/16 in
- Pin Diameter
- 1/16 in
- Wall Thickness
- 0.012 in
Details
- Double Shear Strength (Lbs.)
- 430 lb
- Material
- 1070-1080 High Carbon Steel
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.062 in Dia x 0.938 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.