Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 302/304 SS, 0.375 in Dia x 2.250 in Length x 0.077 in Wall
- Mfr # SPS3-375-2250
- Zoro # G623421029
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Pin Diameter
3/8 in
Double Shear Strength (Lbs.)
9500 lb
Finish
Plain
Wall Thickness
0.077 in
Shank Length
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPS3-375-2250
- Zoro #
- G623421029
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 9500 lb
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
- Shank Length
- 2-1/4 in
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.375 in Dia x 2.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.