Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.250 in Dia x 0.750 in Length x 0.048 in Wall
- Mfr # SPP-250-0750
- Zoro # G623413260
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Double Shear Strength (Lbs.)
7050 lb
Wall Thickness
0.048 in
Finish
Plain
Rockwell Hardness
HV 458-560
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-250-0750
- Zoro #
- G623413260
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3/4 in
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
Details
- Double Shear Strength (Lbs.)
- 7050 lb
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.250 in Dia x 0.750 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.