Slotted Spring Pin, Standard Duty, 302/304 SS, 0.500 in Dia x 2.000 in Length x 0.094 in Wall
- Mfr # SPS3-500-2000
- Zoro # G623421142
product price:Â
$
8.15
/ea
Sold in multiples of 100 for
$815.00
Key Features
Shank Length
2 in
Pin Diameter
1/2 in
Material
302/304 Stainless Steel
Wall Thickness
3/32 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPS3-500-2000
- Zoro #
- G623421142
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 in
- Pin Diameter
- 1/2 in
- Wall Thickness
- 3/32 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 302/304 Stainless Steel
- Standards
- ASME B18.8.2
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 15800 lb
Description
Slotted Spring Pin, Standard Duty - 302/304 Stainless Steel - 0.500 in Dia x 2.000 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.