Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.156 in Dia x 1.125 in L x 0.032 in Wall
- Mfr # MS171565
- Zoro # G623403049
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Material Grade/Class
410/420
Material
410/420 Stainless Steel
Wall Thickness
0.032 in
Rockwell Hardness
HRC 43-52
Pin Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171565
- Zoro #
- G623403049
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 410/420
- Material
- 410/420 Stainless Steel
- Rockwell Hardness
- HRC 43-52
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- MS171565
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 3000 lb
Dimensions
- Shank Length
- 1-1/8 in
- Wall Thickness
- 0.032 in
- Pin Diameter
- 5/32 in
Description
Mil. Spec. MS171565 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.156 in Dia x 1.125 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.