Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.250 in Dia x 0.500 in L x 0.048 in Wall
- Mfr # MS171646
- Zoro # G323415373
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Material Grade/Class
410/420
Finish
Plain
Rockwell Hardness
HRC 43-52
Standards
MS171646
Pin Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS171646
- Zoro #
- G323415373
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Wall Thickness
- 0.048 in
- Shank Length
- 1/2 in
Details
- Material Grade/Class
- 410/420
- Finish
- Plain
- Rockwell Hardness
- HRC 43-52
- Standards
- MS171646
- Material
- 410/420 Stainless Steel
- Double Shear Strength (Lbs.)
- 7700 lb
- Item
- Slotted Spring Pin, Standard Duty
Description
Mil. Spec. MS171646 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.250 in Dia x 0.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.