Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, Phosphate Coated High Carbon Steel, 4 mm Dia x 24 mm Length
- Mfr # SPCMP-040-024H
- Zoro # G923413281
product price:Â
$
0.75
/ea
Sold in multiples of 100 for
$75.00
Key Features
Finish
Phosphate Coated
Double Shear Strength (Lbs.)
3035 lb
Material
1070-1095 High Carbon Steel
Material Grade/Class
1070-1095
Rockwell Hardness
HV 420-545
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCMP-040-024H
- Zoro #
- G923413281
- UPC #
- -
- Country of Origin
- United States
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 3035 lb
- Material
- 1070-1095 High Carbon Steel
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HV 420-545
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- ASME B18.8.3M
Dimensions
- Shank Length
- 24 mm
- Pin Diameter
- 4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.