Slotted Spring Pin, Standard Duty, 410/420 SS, 0.250 in Dia x 0.750 in L x 0.048 in Wall
- Mfr # MS171650
- Zoro # G123420607
product price:Â
$
0.62
/ea
Sold in multiples of 100 for
$62.00
Key Features
Pin Diameter
1/4 in
Standards
MS171650
Rockwell Hardness
HRC 43-52
Double Shear Strength (Lbs.)
7700 lb
Wall Thickness
0.048 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171650
- Zoro #
- G123420607
- UPC #
- -
- Country of Origin
- United States
- Standards
- MS171650
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HRC 43-52
- Double Shear Strength (Lbs.)
- 7700 lb
- Finish
- Plain
- Material Grade/Class
- 410/420
- Material
- 410/420 Stainless Steel
Dimensions
- Pin Diameter
- 1/4 in
- Wall Thickness
- 0.048 in
- Shank Length
- 3/4 in
Description
Mil. Spec. MS171650 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.250 in Dia x 0.750 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.