Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.250 in Dia x 2.250 in L x 0.048 in Wall
- Mfr # MS171663
- Zoro # G223405320
product price:Â
$
1.99
/ea
Sold in multiples of 100 for
$199.00
Key Features
Material Grade/Class
410/420
Material
410/420 Stainless Steel
Finish
Plain
Shank Length
2-1/4 in
Standards
MS171663
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171663
- Zoro #
- G223405320
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 410/420
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 410/420 Stainless Steel
- Finish
- Plain
- Standards
- MS171663
- Rockwell Hardness
- HRC 43-52
- Double Shear Strength (Lbs.)
- 7700 lb
Dimensions
- Shank Length
- 2-1/4 in
- Pin Diameter
- 1/4 in
- Wall Thickness
- 0.048 in
Description
Mil. Spec. MS171663 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.250 in Dia x 2.250 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.