Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.250 in Dia x 3.000 in L x 0.048 in Wall
- Mfr # MS171666
- Zoro # G723401495
product price:Â
$
2.69
/ea
Sold in multiples of 100 for
$269.00
Key Features
Pin Diameter
1/4 in
Shank Length
3 in
Double Shear Strength (Lbs.)
7700 lb
Rockwell Hardness
HRC 43-52
Material Grade/Class
410/420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS171666
- Zoro #
- G723401495
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 3 in
- Wall Thickness
- 0.048 in
Details
- Double Shear Strength (Lbs.)
- 7700 lb
- Rockwell Hardness
- HRC 43-52
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 410/420
- Material
- 410/420 Stainless Steel
- Finish
- Plain
- Standards
- MS171666
Description
Mil. Spec. MS171666 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.250 in Dia x 3.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.