Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.312 in Dia x 1.750 in L x 0.062 in Wall
- Mfr # MS16562-261
- Zoro # G423412777
product price:Â
$
2.39
/ea
Sold in multiples of 100 for
$239.00
Key Features
Finish
Plain
Material
410/420 Stainless Steel
Material Grade/Class
410/420
Standards
MS16562
Rockwell Hardness
HRC 43-52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-261
- Zoro #
- G423412777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/4 in
- Pin Diameter
- 5/16 in
- Wall Thickness
- 1/16 in
Details
- Finish
- Plain
- Material
- 410/420 Stainless Steel
- Material Grade/Class
- 410/420
- Standards
- MS16562
- Rockwell Hardness
- HRC 43-52
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 11500 lb
Description
Mil. Spec. MS16562-261 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.312 in Dia x 1.750 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.