Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.438 in Dia x 1.000 in L x 0.077 in Wall
- Mfr # MS171744
- Zoro # G323424528
product price:Â
$
4.69
/ea
Sold in multiples of 100 for
$469.00
Key Features
Rockwell Hardness
HRC 43-52
Material
410/420 Stainless Steel
Finish
Plain
Pin Diameter
7/16 in
Material Grade/Class
410/420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171744
- Zoro #
- G323424528
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRC 43-52
- Material
- 410/420 Stainless Steel
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 410/420
- Double Shear Strength (Lbs.)
- 20000 lb
- Standards
- MS171744
Dimensions
- Pin Diameter
- 7/16 in
- Shank Length
- 1 in
- Wall Thickness
- 0.077 in
Description
Mil. Spec. MS171744 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.438 in Dia x 1.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.