Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.438 in Dia x 1.250 in L x 0.077 in Wall
- Mfr # MS16562-272
- Zoro # G323421541
product price:Â
$
4.75
/ea
Sold in multiples of 100 for
$475.00
Key Features
Wall Thickness
0.077 in
Finish
Plain
Material Grade/Class
410/420
Material
410/420 Stainless Steel
Standards
MS16562
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-272
- Zoro #
- G323421541
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 410/420
- Material
- 410/420 Stainless Steel
- Standards
- MS16562
- Rockwell Hardness
- HRC 43-52
- Double Shear Strength (Lbs.)
- 20000 lb
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 1-1/4 in
- Pin Diameter
- 7/16 in
Description
Mil. Spec. MS16562-272 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.438 in Dia x 1.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.