Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.500 in Dia x 2.000 in L x 0.094 in Wall
- Mfr # MS16562-280
- Zoro # G723419605
product price:Â
$
6.49
/ea
Sold in multiples of 100 for
$649.00
Key Features
Material Grade/Class
410/420
Finish
Plain
Double Shear Strength (Lbs.)
25800 lb
Pin Diameter
1/2 in
Wall Thickness
0.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-280
- Zoro #
- G723419605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 in
- Pin Diameter
- 1/2 in
- Wall Thickness
- 0.094 in
Details
- Material Grade/Class
- 410/420
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 25800 lb
- Rockwell Hardness
- HRC 43-52
- Material
- 410/420 Stainless Steel
- Standards
- MS16562
Description
Mil. Spec. MS16562-280 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.500 in Dia x 2.000 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.