Slotted Spring Pin, Standard Duty, 410/420 SS, 0.500 in Dia x 3.500 in L x 0.094 in Wall
- Mfr # MS171788
- Zoro # G023405124
product price:Â
$
6.15
/ea
Sold in multiples of 100 for
$615.00
Key Features
Rockwell Hardness
HRC 43-52
Double Shear Strength (Lbs.)
25800 lb
Material Grade/Class
410/420
Wall Thickness
3/32 in
Pin Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS171788
- Zoro #
- G023405124
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 3/32 in
- Pin Diameter
- 1/2 in
- Shank Length
- 3-1/2 in
Details
- Rockwell Hardness
- HRC 43-52
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 25800 lb
- Material Grade/Class
- 410/420
- Finish
- Plain
- Standards
- MS171788
- Material
- 410/420 Stainless Steel
Description
Mil. Spec. MS171788 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.500 in Dia x 3.500 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.