Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Black Oxide, 0.094 in Dia x 0.50 in L x 0.022 in Wall
- Mfr # SPBO-093-0500
- Zoro # G823401197
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Material
1070-1095 High Carbon Steel
Double Shear Strength (Lbs.)
1150 lb
Rockwell Hardness
HV 458-560
Shank Length
1/2 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPBO-093-0500
- Zoro #
- G823401197
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 1150 lb
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Black Oxide
Dimensions
- Shank Length
- 1/2 in
- Pin Diameter
- 3/32 in
- Wall Thickness
- 0.022 in
Description
Slotted Spring Pin, Standard Duty - Black Oxide High Carbon Steel - 0.094 in Dia x 0.500 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.