Slotted Spring Pin, Standard Duty, 410/420 SS, 0.250 in Dia x 2.500 in L x 0.048 in Wall
- Mfr # MS171664
- Zoro # G623408174
product price:Â
$
2.19
/ea
Sold in multiples of 100 for
$219.00
Key Features
Rockwell Hardness
HRC 43-52
Finish
Plain
Wall Thickness
0.048 in
Double Shear Strength (Lbs.)
7700 lb
Material
410/420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171664
- Zoro #
- G623408174
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRC 43-52
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 7700 lb
- Material
- 410/420 Stainless Steel
- Standards
- MS171664
Dimensions
- Shank Length
- 2-1/2 in
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
Description
Mil. Spec. MS171664 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.250 in Dia x 2.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.