Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.078 in Dia x 0.938 in Length x 0.018 in Wall
- Mfr # SPP-078-0937
- Zoro # G923408287
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Double Shear Strength (Lbs.)
800 lb
Wall Thickness
0.018 in
Pin Diameter
5/64 in
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPP-078-0937
- Zoro #
- G923408287
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 15/16 in
- Wall Thickness
- 0.018 in
- Pin Diameter
- 5/64 in
Details
- Double Shear Strength (Lbs.)
- 800 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Finish
- Plain
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.078 in Dia x 0.938 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.