Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.125 in Dia x 0.875 in Length x 0.028 in Wall
- Mfr # SPP-125-0875
- Zoro # G423403416
product price:Â
$
0.13
/ea
Sold in multiples of 100 for
$13.00
Key Features
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
1875 lb
Material Grade/Class
1070-1080
Finish
Plain
Pin Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-125-0875
- Zoro #
- G423403416
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 1875 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1080
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 7/8 in
- Wall Thickness
- 0.028 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.125 in Dia x 0.875 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.