Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.125 in Dia x 0.438 in Length x 0.028 in Wall
- Mfr # SPP-125-0437
- Zoro # G823408608
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Rockwell Hardness
HV 458-560
Wall Thickness
0.028 in
Pin Diameter
1/8 in
Finish
Plain
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-125-0437
- Zoro #
- G823408608
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 1875 lb
- Material Grade/Class
- 1070-1080
Dimensions
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
- Shank Length
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.125 in Dia x 0.438 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.