Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.125 in Dia x 1.375 in Length x 0.028 in Wall
- Mfr # SPP-125-1375
- Zoro # G523411694
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Rockwell Hardness
HV 458-560
Wall Thickness
0.028 in
Finish
Plain
Material Grade/Class
1070-1080
Double Shear Strength (Lbs.)
1875 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-125-1375
- Zoro #
- G523411694
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 458-560
- Finish
- Plain
- Material Grade/Class
- 1070-1080
- Double Shear Strength (Lbs.)
- 1875 lb
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Wall Thickness
- 0.028 in
- Shank Length
- 1-3/8 in
- Pin Diameter
- 1/8 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.125 in Dia x 1.375 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.