Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.156 in Dia x 2.000 in Length x 0.032 in Wall
- Mfr # SPP-156-2000
- Zoro # G823405171
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Material
1070-1080 High Carbon Steel
Material Grade/Class
1070-1080
Rockwell Hardness
HV 458-560
Wall Thickness
0.032 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-156-2000
- Zoro #
- G823405171
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 2750 lb
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Shank Length
- 2 in
- Wall Thickness
- 0.032 in
- Pin Diameter
- 5/32 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.156 in Dia x 2.000 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.