Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.156 in Dia x 1.750 in Length x 0.032 in Wall
- Mfr # SPP-156-1750
- Zoro # G323408276
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Double Shear Strength (Lbs.)
2750 lb
Rockwell Hardness
HV 458-560
Standards
ASME B18.8.2
Wall Thickness
0.032 in
Pin Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-156-1750
- Zoro #
- G323408276
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 2750 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Finish
- Plain
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Wall Thickness
- 0.032 in
- Pin Diameter
- 5/32 in
- Shank Length
- 1-3/4 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.156 in Dia x 1.750 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.