Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.375 in Dia x 0.750 in Length x 0.077 in Wall
- Mfr # SPP-375-0750
- Zoro # G823420730
product price:Â
$
0.72
/ea
Sold in multiples of 100 for
$72.00
Key Features
Material Grade/Class
1070-1080
Material
1070-1080 High Carbon Steel
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
16300 lb
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-375-0750
- Zoro #
- G823420730
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 16300 lb
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
Dimensions
- Shank Length
- 3/4 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 3/8 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.375 in Dia x 0.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.