Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.438 in Dia x 1.375 in Length x 0.077 in Wall
- Mfr # SPP-437-1375
- Zoro # G723425866
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Double Shear Strength (Lbs.)
19800 lb
Finish
Plain
Rockwell Hardness
HV 458-560
Material
1070-1080 High Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-437-1375
- Zoro #
- G723425866
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 19800 lb
- Finish
- Plain
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
Dimensions
- Shank Length
- 1-3/8 in
- Pin Diameter
- 7/16 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.438 in Dia x 1.375 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.