Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.438 in Dia x 1.750 in Length x 0.077 in Wall
- Mfr # SPP-437-1750
- Zoro # G323408801
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Wall Thickness
0.077 in
Pin Diameter
7/16 in
Double Shear Strength (Lbs.)
19800 lb
Rockwell Hardness
HV 458-560
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-437-1750
- Zoro #
- G323408801
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 19800 lb
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Finish
- Plain
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Wall Thickness
- 0.077 in
- Pin Diameter
- 7/16 in
- Shank Length
- 1-3/4 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.438 in Dia x 1.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.