Slotted Spring Pin, Standard Duty, High Carbon Steel, 0.438 in Dia x 3.250 in Length x 0.077 in Wall
- Mfr # SPP-437-3250
- Zoro # G323418503
product price:Â
$
3.19
/ea
Sold in multiples of 100 for
$319.00
Key Features
Finish
Plain
Material
1070-1080 High Carbon Steel
Standards
ASME B18.8.2
Wall Thickness
0.077 in
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPP-437-3250
- Zoro #
- G323418503
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 19800 lb
Dimensions
- Shank Length
- 3-1/4 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - High Carbon Steel - 0.438 in Dia x 3.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.